Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Pro-optic NeW Hsg, b 8" P8226-DVEB

Pro-optic NeW Hsg, b 8" (Discontinued)

  • Mfr # P8226-DVEB
  • Zoro # G4800540
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8226-DVEB
Zoro #
G4800540
UPC #
-
Country of Origin
Mexico

Details

Item
Pro-optic NeW Hsg,b 8"

Description

Pro-optic NeW Hsg,b 8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.