Swivel NSF-Listed Plate Cstr w/Brke, NSF-Listed Plate Type A

  • Mfr # 33H713

  • Zoro # G4802463


product price:  $21.79
/ea

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
Side Brake
Wheel Dia.
4 in
Wheel Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33H713
Zoro #
G4802463
UPC #
190735900604
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
1 1/2 in
Mounting Height
5 3/16 in
Mounting Plate Size
3 1/8 in x 4 1/8 in
Mounting Plate Thickness
5/32in
Mounting Bolt Dia.
5/16 in
Overall Height
5-3/16in
Stem Dia.
No Stem

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
Side Brake
Load Rating
375 lb
Wheel Bearing Type
Delrin
Wheel/Tread Color
Red
Wheel Hardness Rating
95 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-3/8 in x 3-3/8 in
Inside Bolt Hole Spacing
1-3/4 in x 3 in
Caster Plate Hole Pattern
A
Caster Stem Type
No Stem/Plate Included
Thread Guards
No
Replacement Wheel
IX04105206G
Application
Food Service Racks and Cases, Hospital Equipment, Hotel Equipment, Institutional Equipment, Laundry Trucks, Office Equipment, Stock Carts, Store Fixtures, Utility Carts
Caster Temp. Range Available
Yes
Caster Brake Included
Yes
Includes
Top and Bottom Grease Seals; Dust Cover
Wheel Color
Maroon
Extended Lead
No
Frame Finish
Nickel Plated
Standards
ANSI, ANSI ICWM, NSF
Core Color
Gray
Swivel Construction
Kingpin
Load Rating Range
300 to 999 lb
Swivel Raceway Type
Double Ball
Wheel Core Material
Polyolefin
Swivel Lock Type
No Lock Included
Includes Thread Guards
Yes
Wheel/Tread Hardness Rating
Firm
Load Capacity - Maximum
375 lb
Operating Temperature - Maximum
175 Degrees F
Operating Temperature Range
-40 Degrees to 175 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Swivel, Plate Caster, Load Rating 375 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Brake, Tread Shape Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.