
Round Spacer, #10 Screw Size, Stainless Stainless Steel, 5/8 in Overall Lg, 100 PK
Mfr # 501010RS303
Zoro # G4804333
product price:Â $135.99
/pk 100, $1.36/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
For Screw Size
#10
Material
Stainless Steel
Finish
Stainless
Outside Diameter
1/2"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
501010RS303
Zoro #
G4804333
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
#10
Overall Length
5/8 in
Outside Diameter
1/2"
Size
10 x 5/8 in
Details
Item
Round Spacer
System of Measurement
Inch
Material
Stainless Steel
Finish
Stainless
Spacer Shape
Round
Description
10X5/8 One Half Round Spacer Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.