This item is Discontinued.

Honeywell Valve, Zone, 3/4 In V8043F1036

Valve, Zone, 3/4 In (Discontinued)

  • Mfr # V8043F1036
  • Zoro # G4807831
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
V8043F1036
Zoro #
G4807831
UPC #
-
Country of Origin
Canada

Dimensions

Connection Type/Size (In.)
Sweat 3/4
Height (In.)
5 1/4 in
Width (In.)
2 3/8 in
Depth (In.)
3 11/16 in

Details

Item
Motorized Zone Valve
Type
Normally Closed
Voltage
24
For Use With
2 Wire Control
Includes
1/2 in Conduit Conection, Manual Opening Lever, Spring Return
Coefficient of Volume
3.5
Electrical Connections
Terminal Board
Max. Water Temp. (Deg. F)
200 Degrees F
Agency Compliance
UL Listed CSA Certified
Safe Working Water PSI
20 psi

Description

Motorized Zone Valve

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.