
Flat Washer, For Screw Size 5/16" , Steel Zinc Plated Finish, 10000 PK
Mfr # 31WM
Zoro # G4809355
product price:Â $715.99
/pk 10000, $0.07/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
Outside Diameter
0.63 in
Minimum Thickness
0.054 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31WM
Zoro #
G4809355
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Screw Size
5/16"
Outside Diameter
0.63 in
Minimum Thickness
0.054 in
Details
Item
Flat Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Rockwell Hardness
Not Rated
Thickness Tolerance
+/-.008
Description
5/16 Machine Screw Washer Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.