Swivel Stem Caster, Rubber, 4 in., 170 lb.

  • Mfr # 32J822

  • Zoro # G4809402


product price:  $10.65
/ea

Key Features

Caster Stem Type
Threaded
Tread Shape
Standard
Wheel Width
1 1/4 in
Mounting Height
4 13/16 in
Load Rating
170 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
32J822
Zoro #
G4809402
UPC #
190735901649
Country of Origin
China

Dimensions

Wheel Width
1 1/4 in
Mounting Height
4 13/16 in
Stem Length
1 1/2 in
Thread Size
1/2"-13
Overall Height
4 13/16 in
Stem Dia.
1/2 in
Caster Thread Size
1/2-13
Wheel Dia.
4 in
Caster Stem Size
1/2"-13 x 1-1/2 in

Details

Item
Stem Caster
Caster Stem Type
Threaded
Tread Shape
Standard
Load Rating
170 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Rubber
Application
Food Service Racks and Cases, Hotel Equipment, Institutional Equipment, Stock Carts
Non-Marking
No
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain
Number of Wheels
1
Caster Wheel Bearings
Plain
Caster Load Rating Range
Light-Duty
Wheel Color
Black
Caster Temp. Range Available
Yes
Caster Temp. Range
-40 Degrees to 158 Degrees F
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Replacement Wheel
26Y349
Includes
Dust Cover
Caster Core Material
Rubber
Caster Raceway
Double Ball
Caster Brake Included
No
Frame Finish
Zinc Plated
Core Color
Black
Standards
ANSI ICWM, NSF
Caster Wheel/Tread Material
Rubber
Wheel Core Material
Rubber
Swivel Raceway Type
Double Ball
Operating Temperature Range
-40 Degrees to 158 Degrees F
Wheel/Tread Color
Black
Load Capacity - Maximum
170 lb
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
158 Degrees F

Description

Stem Caster, Swivel Caster, 170 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 4 13/16 in Mounting Height, Plain, 1/2 In.-13 x 1-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.