
Flat Washer, For Screw Size 6" , Steel Zinc Plated Finish, 10000 PK
Mfr # 06WFBN
Zoro # G4809699
product price:Â $234.99
/pk 10000, $0.02/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.036 in
Standards
ASME B18.21.1-2009
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
06WFBN
Zoro #
G4809699
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
6"
Outside Diameter
0.312 in
Minimum Thickness
0.036 in
Details
Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1-2009
System of Measurement
Inch
Rockwell Hardness
C45
Thickness Tolerance
+/-.08
Description
Flat Washers, 6X.312X.036 TYPE ,PK10000, Package Quantity 10000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.