Burndy
10-1/2" Ratchet Action Cable Cutter, Center Cut
Mfr # RCC336
Zoro # G4811843
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Cuts Copper, Aluminum And ACSR Cables
- Overall Length 10 1/2 in
- Cutting Action Center
- Handle Material Fiberglass
- Standards RoHS - EX
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1" DRIVE X 3" EXTENSION W/ PIN HOLE (GP4003E)
- MILWAUKEE TOOL 3/8 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk) (49-66-4685)
- M.K. MORSE 177443 MHS Advanced Hole Saw, 2-3/4 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting Edge, 5/8-18 (MHS44)
- BONDHUS 5/8 In. Ball End Long Arm L-Wrench With Proguard (10918)
- BURNDY 10" Ratchet Action Cable Cutter, Center Cut (RCC600E)
- KLEIN TOOLS Diagonal Cutting Pliers, Telephone Work Pliers, Type D-6, 6-Inch (72192)
- GREENLEE 10-3/4" Ratchet Action Cable Cutter, Center Cut (761)
- KLEIN TOOLS 10-1/4 in. Ratcheting Cable Cutter (63060)
- CRESCENT H.K. PORTER Compact Bolt Cutter with Center Cut Blades and Plastic Dipped Handles (0890MC)
- CLAUSS 6-1/2" Wire Cutter, Shear Cut (22320)
- KLEIN TOOLS Standard Cable Cutter, 32-Inch (63045)
- Burndy Cable and Wire Cutters