Canvas Bucket, All-Purpose with Swivel Snap and Drain Holes, 12-Inch

  • Mfr # 5109SLR

  • Zoro # G4813286


product price:  $73.29
/ea

Key Features

Width
12.0000 in
Color
Natural
Material
Canvas
Features
Drain Holes
Height
15"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5109SLR
Zoro #
G4813286
UPC #
092644620041
Country of Origin
United States

Dimensions

Width
12.0000 in
Height
15"
Overall Height
15 in
Bottom Diameter
12 in
Top Diameter
12 in
Overall Diameter
12 in

Details

Item
Bucket Bag
Color
Natural
Material
Canvas
Features
Drain Holes
Number of Inside Pockets
1
Includes
Swivel Snap Hook
Closure Type
Open Top
Number of Outside Pockets
0
Number of Pockets
1
Type
Straight Wall
Strap Material
Polyethylene
Body Color
Off-White
Bag Type
Straight Wall
Material Weight
6 lb
Bag Material
Canvas
Shape
Round
Reinforced Bottom
Reinforced Bottom Included
Hang Strap Type
Swivel Snap Hook
Total Load Capacity
150 lb
Includes Hang Strap
Hang Strap Included
Attachment Type
Single Handle With Snap Hook
Includes Hooks
Hooks Included

Description

Transfer your tools safely and securely with this all purpose work bucket. Made of heavy-duty canvas for long life. Load rated at 150-pound (68 kg), the bucket features drain holes to keep your tools and bucket dry when working.


•Canvas Bucket with 150-pound (68 kg) Max Load Rating
•Durable No. 4 canvas to withstand wear and tear
•Web strap extends down the side of the tool bucket for added strength
•Heavy duty plastic bottom with drain holes
•Made in the USA from global components
•Tool Bucket measures 12-Inch (30.5 cm) diameter and 15-Inch (38.1 cm) high

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.