N21, Disposable Gloves, 5.00 to 5.99 mil Palm, Nitrile, Powder-Free, S (7), 100 PK, Blue

  • Mfr # N211

  • Zoro # G4813952


product price:  $16.89
/pk 100, $0.17/ea

Key Features

Material
Nitrile
Palm Thickness
5.00 to 5.99 mil
Color
Blue
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N211
Zoro #
G4813952
UPC #
6.83439E+11
Country of Origin
Multiple

Dimensions

Palm Thickness
5.00 to 5.99 mil
Size
S
Cuff Thickness
3.9 mil
Finger Thickness
6.3 mil
Glove Length
9 1/2 in
Length
9 1/2 in
Nominal Palm Thickness
5 mil
Glove Size and Cuff Length Style
S/Standard
Size - Numeric
7
Size- Alpha
S

Details

Item
Disposable Gloves
Material
Nitrile
Color
Blue
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
N21
Sterile/Non-Sterile
Non-Sterile
Lining
Unlined
Metal Detectable
No
Disposable Glove Grade
Exam, Medical
Aloe Inner Surface
No
Features
Ambidextrous
Standards
ASTM D6319, EN 420:2003 + A1:2009, FDA21 CFR 177-2600
Application
Food Processing, Life Sciences, Healthcare
Silicone-Free
Contains Silicone
Brand and Series
Ansell Microflex N21
Acceptable Quality Level (AQL)
1.5
Texture
Grain
Glove Treatments
Powder-Free
Texture Location
Full
Medical Glove Type
Exam
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Cuff Style
Beaded
Glove Hand Style
Ambidextrous
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Blue, Cuff Style Beaded, Cuff Thickness 3.9 mil, Disposable Glove Type Food-Grade, General Purpose, Features Ambidextrous, Finger Thickness 6.3 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 4.7 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards ASTM D6319, EN 420:2003 + A1:2009, FDA21 CFR 177-2600, Sterile/Non-Sterile Non-Sterile, Texture Grain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.