Condor Over-the-Head Ear Muffs, 25 dB NRR, Passive, Electrically Insulated, Yellow

  • Mfr # 26X622

  • Zoro # G4815641


product price:  $15.39
/ea

Key Features

Color
Yellow
Series
Condor
Noise Reduction Rating
25 dB
Ear Muff Style
Over-the-Head
Cushion Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26X622
Zoro #
G4815641
UPC #
190735056639
Country of Origin
Taiwan, Province of China

Details

Item
Ear Muffs
Color
Yellow
Series
Condor
Noise Reduction Rating
25 dB
Ear Muff Style
Over-the-Head
Cushion Material
PVC
Dielectric
Yes
Protection Type
Passive
Standards
ANSI S12.42 (S3.19)
Features
Head Foam
Earmuff Type
Electrically Insulated
Weight
0.5 lb
Number of Batteries
0
Cup Color
Yellow
Band Color
Black
Band Material
POM

Description

Earmuffs, Earmuff Style Over-the-Head, Noise Reduction Rating 25 dB, Dielectric Yes, Cushion Material PVC, Cup Color Yellow, Series Condor, Earmuff Type Foldable, Standards ANSI S12.42 (S3.19), Band Color Black, Band Material POM, Features Head Foam, Weight 0.5 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.