Accessory Bag, Canvas, 16-1/2 in x 12 in
Mfr # 302681
Zoro # G4816533
product price:Â $64.69
/eaKey Features
Overall Height
16 1/2 in
Overall Width
12 in
Material
Canvas
Color
Black
For Use With
Hand Trucks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
302681
Zoro #
G4816533
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
16 1/2 in
Overall Width
12 in
Overall Depth
1 in
Overall HxWxD
16 1/2 in x 12 in x 1 in
Details
Material
Canvas
Color
Black
Item
Accessory Bag for Hand Trucks
For Use With
Hand Trucks
Includes
(2) Top Pockets 10 in Long x 6 in Wide, (1) Tool Pocket 12 in Wide x 3 1/2 in Deep
Features
Great for vending supplies
Weight
0.5 lb
Description
Accessory Bag for Hand Trucks, Overall Depth 1 in, Overall Width 12 in, Overall Height 16 1/2 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.