Accessory Bag, Canvas, 13 in x 8 in, Black

  • Mfr # 302680

  • Zoro # G4816551


product price:  $46.19
/ea

Key Features

Overall Height
13 in
Overall Width
8 in
Material
Canvas
Color
Black
Includes
Pocket 12 in Long x 8 in Wide x 2 in Deep with 1 Hook-and-Loop Strap and Outside Pocket 5 1/4 in Long x 5 1/2 in Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
302680
Zoro #
G4816551
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
13 in
Overall Width
8 in
Overall Depth
1 in
Deck Width
12 in
Overall HxWxD
13 in x 8 in x 1 in

Details

Material
Canvas
Color
Black
Item
Accessory Bag for Hand Trucks
Includes
Pocket 12 in Long x 8 in Wide x 2 in Deep with 1 Hook-and-Loop Strap and Outside Pocket 5 1/4 in Long x 5 1/2 in Wide
For Use With
Hand Trucks
Features
Designed to carry a wide variety of small delivery items
Weight
0.5 lb

Description

Accessory Bag, Overall Depth Not Applicable, Overall Width 10 1/2 in, Overall Height 1/2 in, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.