Wall Switch, 2 hp, Toggle, 20 A, Red

  • Mfr # 4903PLR120

  • Zoro # G4818409


product price:  $61.45
/ea

Key Features

Switch Type
3-Way
Switch Style
Toggle
Amps AC
20 A
Color
Red
Voltage AC
120 to 277
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4903PLR120
Zoro #
G4818409
UPC #
781786490321
Country of Origin
Multiple

Dimensions

Overall Width
1.9 in
Overall Height
1.7 in

Details

Item
Pilot Light Wall Switch
Switch Type
3-Way
Switch Style
Toggle
Amps AC
20 A
Color
Red
Voltage AC
120 to 277
Locking
No
Switch Function
Maintained
Wiring Method
Back, Side
Application Environment
Industrial
Standards
UL/CSA
Description/Special Features
Brass and Nickel Plated Steel Ground Terminal, Light On with Load On
Antimicrobial
No
Rated HP
1 to 2
Wire Connection Type
Screw Terminals
Features
Brass and Nickel Plated Steel Ground Terminal, Light on with Load on
Current Rating
20 A
Voltage Rating
120V AC
Pilot Light
Yes
Market
Industrial
Horsepower Rating
2 hp
Resistance Properties
Chemical Resistant, Corrosion Resistant, Impact Resistant
Number of Switches
1
Type
Toggle
Style
Three Way
Current / Amperage Rating
20 A
Amperage Rating
20 A
Voltage Rating Description
120 VAC
Series
Extra Heavy Duty
Application
Back and Side Wired

Description

Pilot Light Wall Switch, Color Red, Current Rating 20 A, Pilot Light Yes, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Not Applicable, Number of Switches 1, Resistance Properties Chemical Resistant, Corrosion Resistant, Impact Resistant, Standards UL/CSA, Switch Style Toggle, Wire Connection Type Screw Terminals, Features Brass and Nickel Plated Steel Ground Terminal, Light on with Load on

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.