Sentinel Chair, Gray Seat, Gray Back, 24 in W 24" L 33" H, Armless, Polyethylene Seat

  • Mfr # 116484GY

  • Zoro # G4819810


product price:  $399.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Armless
Seat Color
Gray
Seat Material
Polyethylene
Overall Height
33"
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116484GY
Zoro #
G4819810
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
33"
Overall Width
24 in
Overall Depth
24"
Width
24"
Diameter
24 in
Length
24"
Height
33"
Seat Depth
18 in
Seat Width
24 in
Seat Height
18 in

Details

Item
Chair
Arm Style
Armless
Seat Color
Gray
Seat Material
Polyethylene
Back Color
Gray
Back Material
Plastic
Frame Material
Plastic
Color
Gray
Series
Sentinel
Surface Material
Polyethylene
Secure Facility Type
Prison and Correctional Facilities
Leg Color
Gray
Shape
Rectangular
Assembly
Assembled
Features
Sound Dampening
Standards
ISO 22196
Weight Capacity
1500 lb.
Material
Polyethylene
Style
Armless Chair
Model Name
Sentinel Armless Chair
Accepts Ballast
Ballast Not Accepted
Modular Component Type
Standalone
Includes Mounting Hardware
No Mounting Hardware
Includes Restraint Bar
No Restraint Bar
Includes Arms
No Arms
Leg Material
Polyethylene
Product Type
Armless Chair
Flammability Standards
CAL 133, UL 94 HB
Number of Seats
1

Description

Armless Chair, Secure Facility Type Prison and Correctional Facilities, Shape Rectangular, Width 24 in, Length 24 in, Diameter 24 in, Series Endurance, Color Gray, Leg Color Gray, Frame Material Plastic, Surface Material Polyethylene, Height 33 in, Weight Capacity 1,500 lb, Assembly Assembled, Standards ISO 22196, Features Sound Dampening

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.