
Flat Washer, For Screw Size 2" , Steel Zinc Plated Finish, 10000 PK
Mfr # 02WFBW
Zoro # G4823279
product price:Â $221.99
/pk 10000, $0.02/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.036 in
Standards
ASME B18.21.1-2009
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
02WFBW
Zoro #
G4823279
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Screw Size
2"
Outside Diameter
0.344 in
Minimum Thickness
0.036 in
Details
Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1-2009
System of Measurement
Inch
Thickness Tolerance
+/-.08
Rockwell Hardness
Not Rated
Description
2X.344X.036 Type B Flat Washer Wide Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.