Flat Washer, For Screw Size 10" , Steel Plain Finish, 2000 PK

  • Mfr # 10WFBW300

  • Zoro # G4823489


product price:  $563.99
/pk 2000, $0.28/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Plain
For Screw Size
10"
Outside Diameter
0.749 in
Minimum Thickness
0.071 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10WFBW300
Zoro #
G4823489
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
10"
Outside Diameter
0.749 in
Minimum Thickness
0.071 in

Details

Item
Flat Washer
Material
Steel
Finish
Plain
Standards
ASME B18.21.1-2009
System of Measurement
Inch
Thickness Tolerance
+/-.015
Rockwell Hardness
Not Rated
Material Grade/Class
300

Description

Flat Washers, 10 TYPE B WASHER W,PK2000, Package Quantity 2000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.