Flare Diverting Zone Valve

  • Mfr # V4044A1001
  • Zoro # G4825727
product price: 
$
159.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
For Use With Mfr. Model Number
FR8000A1620
Fits Brand
Honeywell
Standards
CSA, UL Listed
Application
Chilled/Hot Water Control
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V4044A1001
Zoro #
G4825727
UPC #
-
Country of Origin
Hungary

Dimensions

Overall Width
4 11/16 in
Overall Depth
2 3/8 in
Electrical Lead Length
18 in
Overall Length
5 3/8 in
Port Connection Size
1/2 in
Wire Rope Length
5 3/8 in
Length
5 3/8 in

Details

Item
Flare Diverting Zone Valve
Body Material
Brass
For Use With Mfr. Model Number
FR8000A1620
Fits Brand
Honeywell
Standards
CSA, UL Listed
Application
Chilled/Hot Water Control
Product Type
Zone Valve
For Media
Water
Fluid Temperature - Minimum
40 Degrees F
Valve Action
Normally Closed
Gasket/Plug Material
Buna-N
Stem Material
Brass
Frequency
60 Hz
Coefficient of Volume (Cv)
4.6
Fluid Temperature - Maximum
200 Degrees F
Actuator Return Action
Spring Return
Operating Temperature - Maximum
125 Degrees F
Spring Action
Spring Return
Includes Electrical Leads
Electrical Leads Included
Close-Off Pressure
20 psi
Includes Actuator
Actuator Included
Port Connection Type
Flare
Body Pattern
Three-Way

Description

Flare Diverting Zone Valve, Actuator Return Action Spring Return, Application Chilled/Hot Water Control, Body Material Brass, Body Pattern Three-Way, Close-Off Pressure 20 psi, Coefficient of Volume (Cv) 4.6, Electrical Lead Length 18 in, Fluid Temperature - Maximum 200 Degrees F, Fluid Temperature - Minimum 40 Degrees F, For Media Water, Frequency 60 Hz, Gasket/Plug Material Buna-N, Includes Actuator Actuator Included, Includes Electrical Leads Electrical Leads Included

Ratings & reviews