Zetex 100 Heat Resistant Mittens, Zetex(R) Highly Texturized Fiberglass, 1,300 Degrees F Max Temp.

  • Mfr # 2100031

  • Zoro # G4828801


product price:  $71.69
/pr

Key Features

Size
Universal
Length
14"
Cuff Style
Slip-On
Material
Zetex(R) Highly Texturized Fiberglass
Max. Temp.
1,300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2100031
Zoro #
G4828801
UPC #
-
Country of Origin
United States

Dimensions

Size
Universal
Length
14"
Glove Size
Universal
Glove Length
14 in
Glove Length Style
Standard

Details

Item
Heat Resistant Mittens
Cuff Style
Slip-On
Material
Zetex(R) Highly Texturized Fiberglass
Max. Temp.
1,300 Degrees F
Standards
EN388, EN407
Lining
Wool
Series
Zetex 100
Color
White
Application
Foundries And Casting Operations, Welding And Hot Works Operations, Glass And Ceramic Plants Production, Power Generation, Petrochemical And Refining, Laboratory And Testing Facilitie
Cut
Gunn
Cuff
Standard
Thumb Style
Wing
ANSI/ISEA Cut Level
Not Rated
Fabric Weight
46 oz
ANSI/ISEA Abrasion Level
4
Glove Construction
Cut and Sewn
Hand Protection Style
Mitt
Includes Padded Palm
No
Includes Pull Strap
No
Latex-Free
No
Brand and Series
Zetex 100
Glove Hand Style
Ambidextrous
Includes ID Panel
No
Includes Pinch Point Protection
No
Finger Coverage
Full Finger
Rope Channel Reinforcement
No
Glove Coating Coverage
Uncoated
Includes Finger Fourchettes
No
Palm Style
Single Palm
Waterproof
No
Glove Liner Material
Wool
Includes Double Palm
No
Glove Coating Material
Uncoated
Lint-Free
No
Insulated
Yes
EN 388 Impact Rated
Yes
Thumb Sweat Wipe
No
Water Resistant
No
Glove Features
Silicone-Free
Glove Material Color
White
Glove Insulation Material
Wool
EN 388 Rating
4X1X
Touchscreen Compatible
No
Glove Materials
Zetex
Reversible
Yes
Includes Red Palm
No
Anti-Static
No
Glove Coating Color
Uncoated
Silicone-Free
Yes
Reflective Backing
No
Low-Profile Impact Protection
No
EN 407 Contact Heat Level
3 sec
High-Visibility
No
Hand Style
Ambidextrous
Knit Material Color
White
Knit Material
Zetex
Glove Lining Material
Wool
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Sold As
PR
Maximum Temperature
1,300 Degrees F
Oil-Resistant
No
Min. Temp.
Not Rated

Description

Knit Gloves, ANSI/ISEA Cut Level Not Rated, Glove Style Knit, Knit Material Zetex, ANSI/ISEA Abrasion Level 4, Hand Protection Style Mitt, Heat-Resistant Glove Type Woven, Additional Hazard Protection None, Glove Insulation Material Wool, EN 407 Contact Heat Level 3 sec, EN 388 Rating 4X1X, Standards EN388, EN407, Insulated Yes, Glove Hand Style Ambidextrous, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.