Battery Jump Starter, 12VDC, 10-7/8" W

  • Mfr # SJ1331

  • Zoro # G4828962


product price:  $88.39
/ea
Free Shipping & Returns

Key Features

Amps
800A
Application
Jump Starter, Air Compressor
Includes
150 psi Air Compressor, Alarm, Storage Bag, Swivel Plug
Material
Plastic
Type
Jump Starter + Portable Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SJ1331
Zoro #
G4828962
UPC #
026666813310
Country of Origin
Mexico

Dimensions

Cable Length
30 in
Overall Depth
9 3/4 in
Overall Width
10 5/8 in
Overall Height
10 7/8 in

Details

Amps
800A
Application
Jump Starter, Air Compressor
Includes
150 psi Air Compressor, Alarm, Storage Bag, Swivel Plug
Material
Plastic
Type
Jump Starter + Portable Power
Gauge
8 ga.
Input Amps
1
Charging Amps @ Voltage
0.3A @ 12V
Amp Hours
7 Ah
Indoor / Outdoor
Indoor/Outdoor
Item
Battery Jump Starter
Test Feature
LED Indicates The Internal Battery Status
Features
Built-In Light
Charger Style
Handheld Portable
Standards
DOE Compliant
Charge Type
Internal 2 A Charger
Boost Amps @ Voltage
800A @ 12V
Input Voltage
12V DC
Maintaining Amps @ Voltage
0.14A @ 13.2V
For Battery Voltage
12 V DC
Category Type
Jump Starters
Battery Charger CEC Compliant
CEC Compliant
Cold Cranking Amps @ Voltage
800A Peak, 190A @5sec (6V CC) Cranking Amps
For Use With Battery Type
AGM, Deep Cycle, Gel, Lead Acid, Wet Cell
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Portable
Yes
Automatic/Manual
Automatic
Cable Gauge
8 ga
Charger Function
Boosting
CEC Compliant
CEC Compliant
Timer
No
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Charging Current @ Voltage
0.3 A @ 12V
Maintaining Current @ Voltage
0.14 A @ 13.2V
Number of Batteries Included
0
Boost Current @ Voltage
800 A @ 12V
Input Current
1 A
Battery Capacity
7 Ah
Cable Wire Gauge
8 AWG
Indoor or Outdoor Use
Indoor/Outdoor

Description

Battery Jump Starter, For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Wet Cell, For Battery Voltage 12 V DC, Boost Current @ Voltage 800 A @ 12V, Charging Current @ Voltage 0.3 A @ 12V, Maintaining Current @ Voltage 0.14 A @ 13.2V, Automatic, Battery Capacity 7 Ah, Cable Length 30 in, Cable Wire Gauge 8 AWG, CEC Compliant CEC Compliant, Charge Type Internal 2 A Charger, Charger Function Boosting, Charger Style Handheld Portable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.