Sorbent Boom, 38 gal, 8 in x 10 ft, Oil, White, 4 PK

  • Mfr # WB810SN

  • Zoro # G4829303


product price:  $112.99
/pk 4, $28.25/ea
Free Shipping & Returns

Key Features

Volume Absorbed per Pkg.
38 gal
Connector Type
Metal Hardware
Boom Profile
Round
Volume Absorbed Per Boom
9 gal
Diameter
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WB810SN
Zoro #
G4829303
UPC #
818502023799
Country of Origin
United States

Dimensions

Diameter
8 in
Length
10 ft
Size
8 in x 10 ft
Rope Along Length
No

Details

Item
Sorbent Boom
Volume Absorbed per Pkg.
38 gal
Connector Type
Metal Hardware
Boom Profile
Round
Volume Absorbed Per Boom
9 gal
Color
White
Fluids Absorbed
Oil
Product Type
Sorbent Boom
Incinerable
Yes
Composition
Poly Blend Filler with Spunbound Polypropylene Skin
UV Resistant
No
Filler Material
Poly Blend, Polyester
Spill Control - Fluids Absorbed
Oil-Based Liquids
Volume Absorbed Per Pkg.
38 gal.
Outside Skin Material
Polypropylene
Static Dissipative
No
Volume Absorbed Range
30 to 39 gal
Connector
O-ring and Carbineer
Item - Spill Control
Absorbent Boom
Material
Polyester
Standards
33 CFR 154.1047(c)(2), 40 CFR 112.7(c)(1), 40 CFR 122.26, 40 CFR 263.31
Connector Material
Metal
Volume Absorbed (Pack, Each)
38 gal/pk; 9 gal/boom
ISO Class
Class 175
Color/Pattern
White
Sock/Boom Profile
Round
Volume Absorbed Per Sock/Boom
9 gal
Land Fill Disposable
Yes
Printed Message
No Message
Neutralizing
No
Composition Detail
Poly Blend Filler with Spunbound Polypropylene Skin
Mildew Resistant
No
NFPA99
No

Description

Product Type Sorbent Boom, Fluids Absorbed Oils, Size 8 in x 10 ft, Volume Absorbed Per Sock/Boom 9 gal, Volume Absorbed per Pkg. 38 gal, Color/Pattern White, Filler Material Poly Blend, Polyester, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Rope Along Length No, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.