
Flat Washer, For Screw Size 3" , Steel Plain Finish, 10000 PK
Mfr # 03WFBR300
Zoro # G4829579
product price:Â $366.99
/pk 10000, $0.04/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Plain
Minimum Thickness
0.036 in
Standards
ASME B18.21.1-2009
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
03WFBR300
Zoro #
G4829579
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
3"
Outside Diameter
0.312 in
Minimum Thickness
0.036 in
Details
Item
Flat Washer
Material
Steel
Finish
Plain
Standards
ASME B18.21.1-2009
System of Measurement
Inch
Thickness Tolerance
+/-.38
Rockwell Hardness
Not Rated
Material Grade/Class
300
Description
3 Type B Flat Washer Regular 300 Series Stainless Steel DFAR Made in USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.