Flat Washer, For Screw Size 4" , Steel Black Oxide Finish, 10000 PK

  • Mfr # 04WMB

  • Zoro # G4830014


product price:  $146.99
/pk 10000, $0.01/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Oxide
For Screw Size
4"
Outside Diameter
0.286 in
Minimum Thickness
0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04WMB
Zoro #
G4830014
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
4"
Outside Diameter
0.286 in
Minimum Thickness
0.03 in

Details

Item
Flat Washer
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Color
Black
Rockwell Hardness
Not Rated
Thickness Tolerance
+/-.008

Description

Flat Washers, 4 MACHINE SCREW W,PK10000, Package Quantity 10000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.