Square Turning Insert, Square, 3, SCMT, 2, Carbide

  • Mfr # 7054179

  • Zoro # G4831738


product price:  $15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7054179
Zoro #
G4831738
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.52
Corner Radius
2
Nose Radius
0.031"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Depth of Cut
0.50 to 3.00mm
Cutting Edge Length
9.53mm
Thickness
5/32 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SCMT09T308-MM4
Cast Iron (K) Compatibility
No
ANSI Number
SCMT3(2.5)2-MM4 WSM30S
Steel (P) Compatibility
Yes
No. of Edges
4
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
Relief Angle
7 Degrees
Coating
PVD
Primary Material Application
Nickel, Stainless Steel, Titanium
Coating Process
PVD
Clearance Angle
7 Degrees
Manufacturer Grade
WSM30S
Shape
Square
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Finish - Machining
TiAlN+Al2O3+Al
Primary Material Application ISO Code
M, S
Included Angle
90 Degrees
Chip-Breaker Code
MM4
ANSI Code
SCMT3(2.5)2-MM4
Number of Cutting Edges
4
Measurement System
Fractional Inch
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.