Square Turning Insert, Square, 3, SCMT, 2, Carbide

  • Mfr # 5262975
  • Zoro # G7935350
product price: 
$
14.49
/ea
Sold in multiples of 10 for $144.90

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5262975
Zoro #
G7935350
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Insert Thickness
0.1560"
Nose Radius
0.0310"
Mounting Hole Dia.
0.173"
Thickness
5/32 in
Cutting Edge Length
9.53mm

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WPP01
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SCMT09T308-PF4
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
ANSI Number
SCMT3(2.5)1
Coating
PVD
Relief Angle
7 Degrees
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
No. of Edges
4
Mounting Style
Screw
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Coating Process
CVD
Number of Cutting Edges
4
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
P
Manufacturer Grade
WPP01
Included Angle
90 Degrees
Chip-Breaker Code
PF4
Clearance Angle
7 Degrees
Primary Material Application
Steel
Cutting Application
Turning
Material - Machining
Carbide
Measurement System
Fractional Inch
Shape
Square
Finish - Machining
TiCN+Al2O3+TiN
ANSI Code
SCMT3(2.5)2-PF4
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code PF4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews