Caution Sign, Self-Adhesive Vinyl, 5 in. H, LCU3-0150-RD_7x5

  • Mfr # LCU3-0150-RD_7x5

  • Zoro # G4832101


product price:  $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Header
Caution
Legend
Sharp Objects Gloves Required
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0150-RD_7x5
Zoro #
G4832101
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Sharp Objects Gloves Required
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Legend/Background Color
Black/Yellow
Legend Style
Text
Material
Self-Adhesive Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Format
ANSI/OSHA Format
Sign Legend
Sharp Objects, Gloves Required
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
Sign Legend Text Color
Black
Adhesive Style
Permanent
State Specific Sign
No
Anti-Slip Surface
No
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
Average Outdoor Durability
1 yr
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Mirror Print
No
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Material Properties
Flexible
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
Yellow
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
ANSI 969 Compliant
No
Write on Surface
No
Adhesive Type
Acrylic
Legend Pictogram Description
Gloves
Minimum Application Temperature
65 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Legend Pictogram ID
PPEQ-923
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Product Type
Hand Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Sharp Objects, Gloves Required, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.