RubberSheet, Buna-N, 60inL, 36inW

  • Mfr # BULK-RS-BHS60-274

  • Zoro # G4834004


product price:  $78.29
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
1/16 in
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-BHS60-274
Zoro #
G4834004
UPC #
193005393748
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/16 in
Rubber Width
36 in
Rubber Length
5 ft
Overall Length
5 ft
Overall Width
36 in
Overall Thickness
0.0625 in

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
380 %
Finish
Smooth
Standards
ASTM D2000 BF 610
Grade
High Strength
Max. Temp. (F)
250 Degrees F
Color
Black
Material
Buna-N
Tear Strength
20 N/mm
Density
1.35 g/cc
Adhesive Type
Plain Backing
Thickness Tolerance
+/-0.011 in
Water Resistance
Good
Minimum Temperature
-30 Degrees F
Tensile Strength
1,500 psi
Chemical Resistance
Fair
Compression Set
30 %
Texture
Smooth
Maximum Temperature
250 Degrees F
Oil Resistance
Excellent
Abrasion Resistance
Good
Weather Resistance
Fair
Shape
Sheet

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 610, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 60 in, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.