Men's Waterproof Work Boots, 10W W, Steel Toe, 6 in H, Dark Brown, FQ0006114

  • Mfr # FQ0006114

  • Zoro # G4841864


product price:  $156.99
/pr
Free Shipping & Returns

Key Features

Width
W
Color
Dark Brown
Gender
Men's
Waterproof
Yes
Style Number
FQ0006114
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FQ0006114
Zoro #
G4841864
UPC #
091483663851
Country of Origin
Multiple

Dimensions

Size
10W
Width
W
Height
6 in
Heel Height
1 in or Greater
Footwear Width
Wide
Overall Height
6 in
Size (PRINT)
10

Details

Item
Waterproof Work Boots
Color
Dark Brown
Gender
Men's
Waterproof
Yes
Style Number
FQ0006114
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metal Chip Resisting Sole
Yes
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Footwear Sole Pattern
Cleated
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Removable Polyurethane Cushion
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Toe Shape
Round
Standards
ASTM F2413
Liner Material
Fabric
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Cemented
Ninety Degree Heel
Yes
Footwear Closure Type
Lace Up
Upper Material Description
Full Grain Leather
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
Max. Heat Rating
Not Rated
Static Dissipative
No
Non Metallic Upper
No
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Metatarsal System
No
Footwear Shank Type
TPU
Wide Toe Cap
Yes
Chemical Resisting Sole
Yes
Waterproof Type
Rocky Waterproof
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Midsole Material
EVA, Polyurethane
Shank Material
Steel
Insulated
No
Insulation Type
None
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Closure Type
Speed Lace
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Non-Marking Upper
No
Slip Resistant
No
Metatarsal Guard Style
None
Upper Color
Brown
Heel Style
Defined Heel
Series
MOBILITE
Heat Resistant
Yes
Material
Leather, Polyurethane (Footbed), Steel (Toe), EVA (Midsole), Rubber (Outsole), Steel (Shank)
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Closure
Lace Up
Heel Definition
Defined Heel
Insole Material
Polyurethane
Style Family
6-Inch Work Boot
Insole Technology
Removable
Toe Cap Material
Steel
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.62
Liner Material (PRINT)
Textile
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
EVA, Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.