Men's Waterproof Work Boots, 9 W W, Steel Toe, 6 in H, Dark Brown, FQ0006114

  • Mfr # FQ0006114

  • Zoro # G4842153


product price:  $156.99
/pr
Free Shipping & Returns

Key Features

Width
W
Color
Dark Brown
Gender
Men's
Waterproof
Yes
Style Number
FQ0006114
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FQ0006114
Zoro #
G4842153
UPC #
091483663837
Country of Origin
Multiple

Dimensions

Size
9 W
Width
W
Height
6 in
Heel Height
1 in or Greater
Footwear Width
Wide
Overall Height
6 in
Size (PRINT)
9

Details

Item
Waterproof Work Boots
Color
Dark Brown
Gender
Men's
Waterproof
Yes
Style Number
FQ0006114
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Construction Type
Cemented
Insulation Type
None
Insulated
No
Footwear Sole Pattern
Cleated
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Upper Material Description
Full Grain Leather
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Footwear Style
6 in Work Boot
Standards
ASTM F2413
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal System
No
Non-Marking Sole
No
Waterproof Type
Rocky Waterproof
Insole System
Removable Polyurethane Cushion
Metatarsal Guard
No
Metal Chip Resisting Sole
Yes
Shank Material
Steel
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Shank Type
TPU
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Upper Boot Material
All Leather
Manufacturers Suggested Sole Slip Rating
Better
Midsole Material
EVA, Polyurethane
Ninety Degree Heel
Yes
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Predominant Footwear Color
Brown
Toe Shape
Round
Removable Insole
Yes
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Liner Material
Fabric
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
No
Closure Type
Speed Lace
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Heel Style
Defined Heel
Upper Color
Brown
Non-Marking Upper
No
Metatarsal Guard Style
None
Series
MOBILITE
Slip Resistant
No
Heat Resistant
Yes
Material
Leather, Polyurethane (Footbed), Steel (Toe), EVA (Midsole), Rubber (Outsole), Steel (Shank)
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.62
Construction
Cemented
Insole Material
Polyurethane
Heel Definition
Defined Heel
All-Leather Upper
Yes
Closure
Lace Up
Maximum Heat Rating
Not Rated
Insole Technology
Removable
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA, Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Textile
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.