Switch Assembly, Input Voltage 240 Vac

  • Mfr # 32003532-005/U

  • Zoro # G4844590


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Type
High Temperature Dual Switch Assembly
Height (In.)
3 in
Width (In.)
4 in
Depth (In.)
3 5/8 in
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32003532-005/U
Zoro #
G4844590
UPC #
-
Country of Origin
Mexico

Dimensions

Height (In.)
3 in
Width (In.)
4 in
Depth (In.)
3 5/8 in
Overall Height
3 in
Overall Width
4 in
Overall Depth
3 5/8 in

Details

Item
Switch Assembly
Type
High Temperature Dual Switch Assembly
Input Voltage
240V AC
For Use With
Mfr. No. ML4115A1009, ML4115B1008, ML8115A1005, ML8115B1004, MS4209F1007, MS4309F1005, MS8209F1003, MS8309F1001
Includes
32003526-002 Housing, 32003527-002 Cover, 32003528-003 Hub, 32003530-001 Base, 32004453-001 Fitting, 32004454-001 Label, 32004785-003 UPC Label, 32006750-001 Cable Assembly
Product Type
External Auxiliary Switch Kit
Compatible with Manufacturer Model Number
ML4115A1009, ML4115B1008, ML4115C1007, ML4115D1006, ML8115A1005, ML8115B1004, MS4209F1007, MS4309F1005, MS4709F1014, MS4809F1012, MS8209F1003, MS8309F1001
Compatible Manufacturer Part Number
ML4115A1009, ML4115B1008, ML4115C1007, ML4115D1006, ML8115A1005, ML8115B1004, MS4209F1007, MS4309F1005, MS4709F1014, MS4809F1012, MS8209F1003, MS8309F1001
Compatible with Brand
Honeywell
Compatible Manufacturer Model Number
ML4115A1009, ML4115B1008, ML4115C1007, ML4115D1006, ML8115A1005, ML8115B1004, MS4209F1007, MS4309F1005, MS4709F1014, MS4809F1012, MS8209F1003, MS8309F1001
For Use With Mfr. Model Number
ML4115A1009, ML4115B1008, ML4115C1007, ML4115D1006, ML8115A1005, ML8115B1004, MS4209F1007, MS4309F1005, MS4709F1014, MS4809F1012, MS8209F1003, MS8309F1001
Compatible with Manufacturer Model No.
ML4115A1009, ML4115B1008, ML4115C1007, ML4115D1006, ML8115A1005, ML8115B1004, MS4209F1007, MS4309F1005, MS4709F1014, MS4809F1012, MS8209F1003, MS8309F1001
Compatible with Mfr. Model No.
ML4115A1009, ML4115B1008, ML4115C1007, ML4115D1006, ML8115A1005, ML8115B1004, MS4209F1007, MS4309F1005, MS4709F1014, MS4809F1012, MS8209F1003, MS8309F1001
For Use with Mfr Model Number
ML4115A1009, ML4115B1008, ML4115C1007, ML4115D1006, ML8115A1005, ML8115B1004, MS4209F1007, MS4309F1005, MS4709F1014, MS4809F1012, MS8209F1003, MS8309F1001
Compatible Pump Manufacturer Part Number
ML4115A1009, ML4115B1008, ML4115C1007, ML4115D1006, ML8115A1005, ML8115B1004, MS4209F1007, MS4309F1005, MS4709F1014, MS4809F1012, MS8209F1003, MS8309F1001
Compatible Mfr. Model Number
ML4115A1009, ML4115B1008, ML4115C1007, ML4115D1006, ML8115A1005, ML8115B1004, MS4209F1007, MS4309F1005, MS4709F1014, MS4809F1012, MS8209F1003, MS8309F1001

Description

Switch Assembly, Product Type External Auxiliary Switch Kit, Compatible with Brand Honeywell, Compatible Manufacturer Part Number ML4115A1009, ML4115B1008, ML4115C1007, ML4115D1006, ML8115A1005, ML8115B1004, MS4209F1007, MS4309F1005, MS4709F1014, MS4809F1012, MS8209F1003, MS8309F1001, Compatible Grainger Part Number 2HEY5, 2HEY6, 2HEY7, 2HEY8, 2HEZ2, 2HEZ3, 2HEZ8, 2HFA1, Input Voltage 240V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.