Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Self-Grounded
Mfr # DRS20WHI
Zoro # G4845051
product price:Â $7.09
/eaKey Features
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRS20WHI
Zoro #
G4845051
UPC #
781786410572
Country of Origin
China
Dimensions
Height
1.07 in
Width
1.38 in
Face Plate Height
2.7 in
Maximum Wire Size
12 AWG
Overall Depth
1.1 in
Mount Hole Center-to-Center Height
4.1 in
Minimum Wire Size
14 AWG
Display Size
Standard Sized Product
Wire Size
#14 AWG to #12 AWG
Length
3.28 in
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color White, Housing Material Composite, Mount Type Flush, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Impact Resistant, Standards CSA Certified, Federal Specification, UL Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.