Natural Gas Commercial Gas Water Heater, 80 gal, 120V AC, 199900 BtuH

  • Mfr # GHE80SU-200

  • Zoro # G4845403


product price:  $9,548.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Tank Capacity
80 gal
Fuel Type
Natural Gas
BtuH
199900
Voltage
120V AC
Temp. Range
Upto 185 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GHE80SU-200
Zoro #
G4845403
UPC #
203526685540
Country of Origin
United States

Dimensions

Jacket Dia.
26 1/4 in
Height to Top of Heater
67 7/8 in
Draft Hood Size
3 in
Manufacturers Warranty Length
Limited 3 yr Tank and 1 yr Parts
Height to Cold Side Connection
13 in
Top Water Connection Size
1 1/2 in
Side Water Connection Size
2 in
Height to Gas Connection
70 in
Height to Top of Vent Connection
57.43"
Overall Height - Water Heaters
57 11/16 in
Height to Hot Side Connection
57 1/2 in
Height to T and P Opening
57 7/16 in
Tank Diameter
26.38 in
Vent Connection Size
2 in; 3 in; 4 in; 6 in
Height to Gas Inlet
70 in
Height to Cold Inlet
13 in
Hot Outlet Size
1 1/2 in
Height to Hot Outlet
57.5 in
Manufacturer Warranty Length
3 yr Limited Tank
Height to T and P Valve
57.43 in
Overall Height
70.06 in
Gas Inlet Size
3/4 in
Tank Height
60.5 in

Details

Tank Capacity
80 gal
Fuel Type
Natural Gas
BtuH
199900
Voltage
120V AC
Temp. Range
Upto 185 Degrees F
Low Nox Burner
Yes
Vent Type
Direct Vent; Power Vent
Gas Connection
1/2 in
BtuH - Water Heaters
11,000 to 199,900
Tank Capacity - Plumbing
80.0 gal
Ignition Type
Direct Spark to Pilot
Recovery @ 70 F Rise
329 gph
Recovery @ 100 F Rise
229 gph
Item
Commercial Gas Water Heater
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Recovery @ 130 F Rise
177 gph
Recovery @ 50 F Rise
461 gph
Recovery @ 110 F Rise
209 gph
Item - Water Heaters
Gas Water Heater
Fuel Type - Water Heaters
Natural Gas
Standards
Canada CSA, CSA Certified, LWH, NSF, UL Listed, US CSA (Star)
First Hour Recovery - Water Heaters
284 gph
Recovery @ 120 F Rise
192 gph
Commercial / Residential
Commercial
Features
Full-Color Lcd Display
Recovery @ 90 F Rise
205.0 gph
Tank Capacity - Water Heaters
80.0 gal.
Altitude Range
9,000 ft
Compliance
ASHRAE, CSA, Low Lead Compliant
Energy Factor
0.95
Recovery @ 140 F Rise
165 gph
Uniform Energy Factor
0.95
Max. Pressure
150 psi
Residential / Commercial
Commercial
Compatible Systems and Services
EcoNet
Maximum Water Pressure
150 psi
Low NOx
Yes
Market
Commercial
Maximum Delivered Temperature
185 Degrees F
Control Type
Digital Display Touchscreen
Water Connection Location
Side
Maximum Altitude
8,999 ft
Environment
Indoor
Condensing
Yes
Recovery Rate @ Rise
165 gph @ 140 Degrees F, 177 gph @ 130 Degrees F, 192 gph @ 120 Degrees F, 205 gph @ 90 Degrees F, 209 gph @ 110 Degrees F, 229 gph @ 100 Degrees F, 288 gph @ 80 Degrees F, 329 gph @ 70 Degrees F, 384 gph @ 60 Degrees F, 461 gph @ 50 Degrees F
Included Valves
Drain, Temperature and Pressure Relief
Maximum Recovery Flow Rate
576 gph @ 40 Degrees F
Minimum Heating Capacity
11,000 BTU/ft/sq ft/hr/ Degrees F
First Hour Rating
284 gal
WiFi Enabled
Yes
Minimum Delivered Temperature
110 Degrees F
Maximum Heating Capacity
199,900 BTU/ft/sq ft/hr/ Degrees F
Operating Voltage
110V AC
Tank Outer Shell Material
Steel
Thermal Efficiency
95 %

Description

Commercial Gas Water Heater, Fuel Type Natural Gas, Low NOx Yes, First Hour Rating 284 gal, Gas Inlet Size 3/4 in, Maximum Heating Capacity 199,900 BTU/ft/sq ft/hr/ Degrees F, Overall Height 70.06 in, Tank Diameter 26.38 in, Included Valves Drain, Temperature and Pressure Relief, Tank Capacity 80 gal, Hot Outlet Size 1 1/2 in, Maximum Recovery Flow Rate 576 gph @ 40 Degrees F, Market Commercial, Compatible Systems and Services EcoNet, Condensing Yes, Control Type Digital Display Touchscreen

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.