Centrifugal Pump, 7-1/2 HP, 130 ft. Head

  • Mfr # 6BF1K9E0

  • Zoro # G4847711


product price:  $5,086.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

HP - Pumps
7 1/2 hp
Voltage - Pumps
240/460V AC
Phase - Pumps
3
Housing Material - Pumps
Bronze
Inlet Size - Pumps
4 in Flange
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6BF1K9E0
Zoro #
G4847711
UPC #
697666912312
Country of Origin
United States

Dimensions

Inlet Size - Pumps
4 in Flange
Outlet Size - Pumps
3 in Flange
Manufacturers Warranty Length
1 yr
Compatible Intake Pipe Size
4 in
Discharge Flange Size
3 in
Compatible Discharge Pipe Size
3 in
Intake Size
4 in
Overall Length
25.1 in
Manufacturer Warranty Length
1 yr

Details

HP - Pumps
7 1/2 hp
Voltage - Pumps
240/460V AC
Phase - Pumps
3
Housing Material - Pumps
Bronze
Max. Head
130 ft
Hz
60
Item - Straight Centrifugal Pumps
Straight Centrifugal High Flow Pump
Agency Compliance
NSF 61
Impeller Type
Enclosed
Voltage
230/460VAC
Wetted Materials
Bronze
Item
Centrifugal Pump
Max. GPM @ Head
260 @ 65 ft
Max. Liquid Temp.
212 Degrees F
Outlet
3" Flange
Motor Type
JM
Housing Material
Bronze
Phase
Three
Min. GPM @ Head
180 @ 88 ft
Best Efficiency GPM @ Head
250 gpm @ 70 ft
Max. Case Pressure
200 psi
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
Motor RPM
3500
HP
7-1/2
Amps
19.4-18/9
Inlet
4" Flange
Standards
ANSI 61, NSF Certified
Maximum RPM
3,500 RPM
Frequency
60 Hz
Flow Rate @ 50 ft of Head (Maximum)
400 gpm
Flow Rate @ 40 ft of Head (Maximum)
430 gpm
Mounting Orientation
Horizontal
Series
3656
Shut Off Pressure (Maximum)
175 psi
Nameplate Voltage
230/460V AC
Impeller Design
Closed
Shaft Material
Stainless Steel
Best Efficiency Flow
250 gpm
Pumping Application
Booster Service, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation
Seal Type
Mechanical Type 21
Maximum Flow Rate
260 gpm
Wetted Material
316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
Minimum Flow Rate
180 gpm
Priming
Manual
Maximum Media Temperature
212 Degrees F
Horsepower
7 1/2 hp
Compatible with Media Type
Water
Motor Enclosure
Totally Enclosed Fan Cooled
Maximum Feet of Head
92 ft
For Use With Potable Systems
Yes
Intake Type
Flange
Flow Rate @ 60 ft of Head (Maximum)
360 gpm
Discharge Rotation
90 Degrees Increments
Impeller Material
Bronze
Best Efficiency Head
70 ft
Flange or Union Included
Yes
Features
Back Pull Out to Reduce Maintenance Down Time, Dynamic Balancing, Renewable Wear Rings
Flow Rate @ 80 ft of Head (Maximum)
260 gpm
Discharge Type
Flange
Flow Rate @ 70 ft of Head (Maximum)
320 gpm
Flow Rate @ 90 ft of Head (Maximum)
100 gpm
Pump Housing Material
Cast Iron

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 7 1/2 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 430 gpm, Flow Rate @ 60 ft of Head (Maximum) 360 gpm, Flow Rate @ 80 ft of Head (Maximum) 260 gpm, Maximum Feet of Head 92 ft, Compatible Intake Pipe Size 4 in, Intake Type Flange, Compatible Discharge Pipe Size 3 in, Discharge Type Flange, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 260 gpm

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.