Centrifugal Pump, 5 HP, 270 ft. Max. Head

  • Mfr # 9BF1J9E0

  • Zoro # G4847748


product price:  $3,523.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

HP - Pumps
5 hp
Voltage - Pumps
240/460V AC
Phase - Pumps
3
Housing Material - Pumps
Bronze
Inlet Size - Pumps
2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9BF1J9E0
Zoro #
G4847748
UPC #
697666912237
Country of Origin
United States

Dimensions

Inlet Size - Pumps
2 in NPT
Outlet Size - Pumps
1 in NPT
Manufacturers Warranty Length
1 yr
Compatible Intake Pipe Size
2 in
Overall Length
24.7 in
Compatible Discharge Pipe Size
1 in
Manufacturer Warranty Length
1 yr

Details

HP - Pumps
5 hp
Voltage - Pumps
240/460V AC
Phase - Pumps
3
Housing Material - Pumps
Bronze
Max. Head
270 ft
Max. GPM @ Head
86 @ 135 ft
Max. Case Pressure
200 psi
Min. GPM @ Head
20 @ 180 ft
Max. Liquid Temp.
212 Degrees F
Voltage
230/460VAC
Housing Material
Bronze
Item
Centrifugal Pump
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
Item - Straight Centrifugal Pumps
Straight Centrifugal High Flow Pump
HP
5
Agency Compliance
NSF 61
Motor RPM
3500
Inlet
2" NPT
Motor Type
JM
Phase
Three
Impeller Type
Enclosed
Amps
12-11.8/5.9
Best Efficiency GPM @ Head
76 gpm @ 145 ft
Outlet
1" NPT
Wetted Materials
Bronze
Hz
60
Discharge Type
NPT
Frequency
60 Hz
Motor Enclosure
Totally Enclosed Fan Cooled
For Use With Potable Systems
Yes
Flow Rate @ 180 ft of Head (Maximum)
30 gpm
Best Efficiency Flow
76 gpm
Horsepower
5 hp
Mounting Orientation
Horizontal
Flow Rate @ 160 ft of Head (Maximum)
60 gpm
Compatible with Media Type
Water
Impeller Material
Bronze
Impeller Design
Closed
Wetted Material
316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
Minimum Flow Rate
10 gpm
Series
3656
Maximum Media Temperature
212 Degrees F
Priming
Manual
Features
Back Pull Out to Reduce Maintenance Down Time, Dynamic Balancing, Renewable Wear Rings
Intake Type
NPT
Pumping Application
Booster Service, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation
Shaft Material
Stainless Steel
Shut Off Pressure (Maximum)
175 psi
Maximum Feet of Head
180 ft
Maximum Flow Rate
86 gpm
Best Efficiency Head
145 ft
Pump Housing Material
Cast Iron
Discharge Rotation
90 Degrees Increments
Nameplate Voltage
230/460V AC
Maximum RPM
3,500 RPM
Seal Type
Mechanical Type 21
Standards
ANSI 61, NSF Certified
Flow Rate @ 140 ft of Head (Maximum)
84 gpm

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 5 hp, Nameplate Voltage 230/460V AC, Maximum Feet of Head 180 ft, Compatible Intake Pipe Size 2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 86 gpm, Flow Rate @ 140 ft of Head (Maximum) 84 gpm, Flow Rate @ 160 ft of Head (Maximum) 60 gpm, Priming Manual, Seal Material 316 Stainless Steel, Buna Elastomer, Carbon, Ceramic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.