Centrifugal Pump, 5 HP, 150 ft. Max. Head

  • Mfr # 3BF1JBA0

  • Zoro # G4847879


product price:  $2,994.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

HP - Pumps
5 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3BF1JBA0
Zoro #
G4847879
UPC #
697666912145
Country of Origin
United States

Dimensions

Inlet Size - Pumps
2 in NPT
Outlet Size - Pumps
1-1/2 in NPT
Max. Dia. Solids
5/16 in
Manufacturers Warranty Length
1 yr
Compatible Discharge Pipe Size
1 1/2 in
Overall Length
24.5 in
Overall Width
8.6 in
Solid Diameter (Maximum)
0.31 in
Overall Height
9 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
2 in

Details

HP - Pumps
5 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Max. Head
150 ft
Max. Pressure - Pumps
175 psi
Motor Enclosure - Pumps
Open Dripproof
Motor Type
JM
Voltage
208-230/460VAC
HP
5
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Max. Case Pressure
175 psi
Frame
182JM
Best Efficiency GPM @ Head
125 @ 115 ft
Outlet
1-1/2" NPT
Max. GPM @ Head
180 @ 66 ft
Motor Enclosure
Open Dripproof
Phase
Three
Wetted Materials
303 Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
Max. Liquid Temp.
212 Degrees F
Max. Pressure
175 psi
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
Hz
60
Best Efficiency Range GPM @ Head
80 to 164 gpm @ 115 to 85 ft
Motor RPM
3,500 RPM
Housing Material
Cast iron
Item
Centrifugal Pump
Min. GPM @ Head
40 @ 146 ft
Inlet
2" NPT
Impeller Material
Bronze
Flow Rate @ 120 ft of Head (Maximum)
120 gpm
Flow Rate @ 80 ft of Head (Maximum)
170 gpm
Series
3656
Intake Type
NPT
Shut Off Pressure (Maximum)
175 psi
Maximum Feet of Head
150 ft
Maximum Media Temperature
212 Degrees F
Best Efficiency Head
115 ft
Seal Type
Mechanical Type 21
Nameplate Voltage
208-230/460V AC
Duty Cycle
Continuous
Pump Housing Material
Cast Iron
Maximum RPM
3,500 RPM
Priming
Manual
Motor Frame Designation
182JM
Frequency
60 Hz
Impeller Design
Closed
Shaft Material
Stainless Steel
Horsepower
5 hp
Discharge Rotation
90 Degrees Increments
Flow Rate @ 140 ft of Head (Maximum)
70 gpm
Mounting Orientation
Horizontal
Maximum Flow Rate
180 gpm
Flow Rate @ 70 ft of Head (Maximum)
175 gpm
Pumping Application
Booster Service, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation
Flow Rate @ 90 ft of Head (Maximum)
160 gpm
Standards
ANSI 61, NSF Certified
Minimum Flow Rate
80 gpm
Features
Back Pull Out to Reduce Maintenance Down Time, Dynamic Balancing, Renewable Wear Rings
Compatible with Media Type
Water
For Use With Potable Systems
Yes
Best Efficiency Flow
125 gpm
Wetted Material
316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
Flow Rate @ 100 ft of Head (Maximum)
145 gpm
Discharge Type
NPT

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 5 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 80 ft of Head (Maximum) 170 gpm, Maximum Feet of Head 150 ft, Compatible Intake Pipe Size 2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 180 gpm, Flow Rate @ 100 ft of Head (Maximum) 145 gpm, Flow Rate @ 120 ft of Head (Maximum) 120 gpm, Flow Rate @ 140 ft of Head (Maximum) 70 gpm

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.