Centrifugal Pump, 3 HP, 134 ft. Max. Head

  • Mfr # 3BF1H9B0H

  • Zoro # G4847897


product price:  $2,866.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
3 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
2 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3BF1H9B0H
Zoro #
G4847897
UPC #
697666912077
Country of Origin
United States

Dimensions

Inlet Size - Pumps
2 in NPT
Outlet Size - Pumps
1-1/2 in NPT
Max. Dia. Solids
3/16 in
Manufacturers Warranty Length
1 yr
Overall Height
9 in
Compatible Intake Pipe Size
2 in
Overall Length
24.5 in
Compatible Discharge Pipe Size
1 1/2 in
Overall Width
8.6 in
Solid Diameter (Maximum)
0.19 in
Manufacturer Warranty Length
1 yr

Details

HP - Pumps
3 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Max. Head
125 ft
Max. Pressure - Pumps
175 psi
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Frame
182JM
Max. Pressure
175 psi
Outlet
1-1/2" NPT
Max. GPM @ Head
130 @ 30 ft
Best Efficiency GPM @ Head
85 @ 95 ft
Housing Material
Cast iron
Motor Type
JM
Min. GPM @ Head
40 @ 120 ft
Hz
60
Wetted Materials
303 Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
HP
3
Max. Case Pressure
175 psi
Item
Centrifugal Pump
Best Efficiency Range GPM @ Head
40 to 95 gpm @ 119 to 60 ft
Max. Liquid Temp.
212 Degrees F
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
Voltage
208-230/460VAC
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Motor RPM
3,500 RPM
Amps
7.9-7.2/3.6
Phase
Three
Motor Enclosure
Totally Enclosed Fan Cooled
Inlet
2" NPT
Impeller Material
Bronze
Impeller Design
Closed
Flow Rate @ 60 ft of Head (Maximum)
115 gpm
Minimum Flow Rate
40 gpm
For Use With Potable Systems
Yes
Motor Frame Designation
182JM
Discharge Type
NPT
Shut Off Pressure (Maximum)
175 psi
Mounting Orientation
Horizontal
Discharge Rotation
90 Degrees Increments
Maximum Feet of Head
125 ft
Best Efficiency Flow
85 gpm
Priming
Manual
Frequency
60 Hz
Maximum RPM
3,500 RPM
Maximum Flow Rate
130 gpm
Intake Type
NPT
Seal Type
Mechanical Type 21
Features
Back Pull Out to Reduce Maintenance Down Time, Dynamic Balancing, Renewable Wear Rings
Wetted Material
316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
Series
3656
Duty Cycle
Continuous
Horsepower
3 hp
Nameplate Voltage
208-230/460V AC
Flow Rate @ 100 ft of Head (Maximum)
80 gpm
Flow Rate @ 120 ft of Head (Maximum)
40 gpm
Flow Rate @ 30 ft of Head (Maximum)
130 gpm
Flow Rate @ 80 ft of Head (Maximum)
100 gpm
Pump Housing Material
Cast Iron
Flow Rate @ 40 ft of Head (Maximum)
155 gpm
Flow Rate @ 50 ft of Head (Maximum)
120 gpm
Flow Rate @ 90 ft of Head (Maximum)
90 gpm
Pumping Application
Booster Service, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation
Best Efficiency Head
95 ft
Compatible with Media Type
Water
Flow Rate @ 20 ft of Head (Maximum)
135 gpm
Shaft Material
Stainless Steel
Flow Rate @ 70 ft of Head (Maximum)
107 gpm
Standards
ANSI 61, NSF Certified
Maximum Media Temperature
212 Degrees F

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 3 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 155 gpm, Flow Rate @ 60 ft of Head (Maximum) 115 gpm, Flow Rate @ 80 ft of Head (Maximum) 100 gpm, Maximum Feet of Head 125 ft, Compatible Intake Pipe Size 2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 130 gpm

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.