Centrifugal Pump, 10 HP, 149 ft. Max. Head

  • Mfr # 4BF1LBD0

  • Zoro # G4847915


product price:  $3,847.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

HP - Pumps
10 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
3 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4BF1LBD0
Zoro #
G4847915
UPC #
697666912343
Country of Origin
United States

Dimensions

Inlet Size - Pumps
3 in NPT
Outlet Size - Pumps
2-1/2 in NPT
Max. Dia. Solids
7/16 in
Manufacturers Warranty Length
1 yr
Overall Length
25.5 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
3 in
Overall Width
9.7 in
Compatible Discharge Pipe Size
2 1/2 in
Solid Diameter (Maximum)
0.44 in
Overall Height
11.2 in

Details

HP - Pumps
10 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Max. Head
149 ft
Max. Pressure - Pumps
175 psi
Motor Enclosure - Pumps
Open Dripproof
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
Outlet
2-1/2" NPT
Max. Pressure
175 psi
Wetted Materials
303 Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
Frame
213Jm
Item
Centrifugal Pump
Voltage
208-230/460VAC
Motor Type
JM
Amps
25/12.5
Motor Enclosure
Open Dripproof
Hz
60
Min. GPM @ Head
100 @ 148 ft
Max. Liquid Temp.
212 Degrees F
Phase
Three
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Inlet
3" NPT
Max. Case Pressure
175 psi
Max. GPM @ Head
290 @ 110 ft
Motor RPM
3,500 RPM
Best Efficiency GPM @ Head
220 @ 128 ft
HP
10
Best Efficiency Range GPM @ Head
130 to 310 gpm @ 122 to 80 ft
Housing Material
Cast iron
Impeller Material
Bronze
Shaft Material
Stainless Steel
Compatible with Media Type
Water
Pump Housing Material
Cast Iron
Series
3656
Flow Rate @ 120 ft of Head (Maximum)
250 gpm
Maximum RPM
3,500 RPM
Mounting Orientation
Horizontal
Horsepower
10 hp
Frequency
60 Hz
Discharge Rotation
90 Degrees Increments
Features
Back Pull Out to Reduce Maintenance Down Time, Dynamic Balancing, Renewable Wear Rings
Duty Cycle
Continuous
Flow Rate @ 140 ft of Head (Maximum)
160 gpm
Maximum Media Temperature
212 Degrees F
Best Efficiency Head
128 ft
Best Efficiency Flow
220 gpm
Standards
ANSI 61, NSF Certified
Seal Type
Mechanical Type 21
Impeller Design
Closed
Pumping Application
Booster Service, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation
Priming
Manual
Shut Off Pressure (Maximum)
175 psi
For Use With Potable Systems
Yes
Maximum Flow Rate
290 gpm
Maximum Feet of Head
145 ft
Discharge Type
NPT
Intake Type
NPT
Wetted Material
316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
Nameplate Voltage
208-230/460V AC
Motor Frame Designation
213JM
Minimum Flow Rate
100 gpm

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 10 hp, Nameplate Voltage 208-230/460V AC, Maximum Feet of Head 145 ft, Compatible Intake Pipe Size 3 in, Intake Type NPT, Compatible Discharge Pipe Size 2 1/2 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 290 gpm, Flow Rate @ 120 ft of Head (Maximum) 250 gpm, Flow Rate @ 140 ft of Head (Maximum) 160 gpm, Priming Manual, Seal Material 316 Stainless Steel, Buna Elastomer, Carbon, Ceramic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.