Centrifugal Pump, 15 HP, 200 ft. Max. Head

  • Mfr # 4BF1MBB0

  • Zoro # G4847921


product price:  $4,353.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

HP - Pumps
15 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
3 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4BF1MBB0
Zoro #
G4847921
UPC #
697666912428
Country of Origin
United States

Dimensions

Inlet Size - Pumps
3 in NPT
Outlet Size - Pumps
2-1/2 in NPT
Manufacturers Warranty Length
1 yr
Max. Dia. Solids
7/16 in
Overall Length
25.5 in
Solid Diameter (Maximum)
0.44 in
Manufacturer Warranty Length
1 yr
Overall Height
11.2 in
Compatible Discharge Pipe Size
2 1/2 in
Overall Width
9.7 in
Compatible Intake Pipe Size
3 in

Details

HP - Pumps
15 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Max. Head
200 ft
Max. Pressure - Pumps
175 psi
Motor Enclosure - Pumps
Open Dripproof
Housing Material
Cast iron
Item
Centrifugal Pump
Hz
60
Phase
Three
Best Efficiency Range GPM @ Head
240 to 300 gpm @ 170 to 155 ft
Frame
215JM
Inlet
3"
Motor RPM
3,500 RPM
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
Max. Liquid Temp.
212 Degrees F
Motor Enclosure
Open Dripproof
Wetted Materials
303 Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
Voltage
208-230/460VAC
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Outlet
2-1/2"
Motor Type
JM
HP
15
Max. Case Pressure
175 psi
Max. Pressure
175 psi
Impeller Material
Bronze
Standards
ANSI 61, NSF Certified
Horsepower
15 hp
Maximum Flow Rate
330 gpm
Motor Frame Designation
215JM
For Use With Potable Systems
Yes
Compatible with Media Type
Water
Discharge Rotation
90 Degrees Increments
Pump Housing Material
Cast Iron
Shut Off Pressure (Maximum)
175 psi
Minimum Flow Rate
230 gpm
Nameplate Voltage
208-230/460V AC
Wetted Material
316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
Duty Cycle
Continuous
Impeller Design
Closed
Maximum Media Temperature
212 Degrees F
Best Efficiency Flow
240 gpm
Seal Type
Mechanical Type 21
Discharge Type
NPT
Maximum Feet of Head
190 ft
Best Efficiency Head
155 to 170 ft
Flow Rate @ 180 ft of Head (Maximum)
250 gpm
Features
Back Pull Out to Reduce Maintenance Down Time, Dynamic Balancing, Renewable Wear Rings
Frequency
60 Hz
Flow Rate @ 140 ft of Head (Maximum)
335 gpm
Priming
Manual
Maximum RPM
3,500 RPM
Pumping Application
Booster Service, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation
Flow Rate @ 160 ft of Head (Maximum)
270 gpm
Shaft Material
Stainless Steel
Series
3656
Intake Type
NPT
Mounting Orientation
Horizontal

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 15 hp, Nameplate Voltage 208-230/460V AC, Maximum Feet of Head 190 ft, Compatible Intake Pipe Size 3 in, Intake Type NPT, Compatible Discharge Pipe Size 2 1/2 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 330 gpm, Flow Rate @ 140 ft of Head (Maximum) 335 gpm, Flow Rate @ 160 ft of Head (Maximum) 270 gpm, Priming Manual, Seal Material 316 Stainless Steel, Buna Elastomer, Carbon, Ceramic

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.