Centrifugal Pump, 7-1/2 HP, 109 ft. Head

  • Mfr # 4BF1K9G0

  • Zoro # G4847991


product price:  $4,534.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

HP - Pumps
7 1/2 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
3 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4BF1K9G0
Zoro #
G4847991
UPC #
697666912299
Country of Origin
United States

Dimensions

Inlet Size - Pumps
3 in NPT
Outlet Size - Pumps
2-1/2 in NPT
Max. Dia. Solids
7/16 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Overall Length
25.5 in
Overall Width
9.7 in
Overall Height
11.2 in
Compatible Intake Pipe Size
3 in
Compatible Discharge Pipe Size
2 1/2 in
Solid Diameter (Maximum)
0.44 in

Details

HP - Pumps
7 1/2 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Max. Head
109 ft
Max. Pressure - Pumps
175 psi
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
Housing Material
Cast iron
Min. GPM @ Head
50 @ 105 ft
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Max. GPM @ Head
250 @ 75 ft
Phase
Three
Best Efficiency GPM @ Head
180 @ 90 ft
Outlet
2-1/2" NPT
Motor RPM
3,500 RPM
Max. Liquid Temp.
212 Degrees F
Best Efficiency Range GPM @ Head
125 to 255 gpm @ 90 to 55 ft
Voltage
208-230/460VAC
Amps
19.4-18/9
Motor Type
JM
Frame
213Jm
Inlet
3" NPT
Max. Pressure
175 psi
Item
Centrifugal Pump
Wetted Materials
303 Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
Motor Enclosure
Totally Enclosed Fan Cooled
HP
7-1/2
Max. Case Pressure
175 psi
Hz
60
Impeller Material
Bronze
Shaft Material
Stainless Steel
Intake Type
NPT
For Use With Potable Systems
Yes
Minimum Flow Rate
100 gpm
Best Efficiency Head
90 ft
Nameplate Voltage
208-230/460V AC
Series
3656
Maximum Feet of Head
103 ft
Standards
ANSI 61, NSF Certified
Discharge Rotation
90 Degrees Increments
Horsepower
7 1/2 hp
Maximum RPM
3,500 RPM
Wetted Material
316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
Features
Back Pull Out to Reduce Maintenance Down Time, Dynamic Balancing, Renewable Wear Rings
Frequency
60 Hz
Discharge Type
NPT
Impeller Design
Closed
Flow Rate @ 100 ft of Head (Maximum)
130 gpm
Shut Off Pressure (Maximum)
175 psi
Seal Type
Mechanical Type 21
Flow Rate @ 80 ft of Head (Maximum)
240 gpm
Best Efficiency Flow
180 gpm
Pump Housing Material
Cast Iron
Priming
Manual
Maximum Flow Rate
250 gpm
Duty Cycle
Continuous
Flow Rate @ 90 ft of Head (Maximum)
190 gpm
Mounting Orientation
Horizontal
Motor Frame Designation
213JM
Pumping Application
Booster Service, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation
Compatible with Media Type
Water
Maximum Media Temperature
212 Degrees F

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 7 1/2 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 80 ft of Head (Maximum) 240 gpm, Maximum Feet of Head 103 ft, Compatible Intake Pipe Size 3 in, Intake Type NPT, Compatible Discharge Pipe Size 2 1/2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 250 gpm, Flow Rate @ 100 ft of Head (Maximum) 130 gpm, Priming Manual

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.