Goulds 5BF1L9G0, Centrifugal Pump, Series 3656, 10 HP, 170 ft. Max. Head

  • Mfr # 5BF1L9G0

  • Zoro # G4848037


product price:  $4,464.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

HP - Pumps
10 hp
Voltage - Pumps
240/460V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5BF1L9G0
Zoro #
G4848037
UPC #
697666912367
Country of Origin
United States

Dimensions

Inlet Size - Pumps
2 in NPT
Outlet Size - Pumps
1-1/2 in NPT
Max. Dia. Solids
5/16 in
Manufacturers Warranty Length
1 yr
Overall Length
29.1 in
Compatible Intake Pipe Size
2 in
Compatible Discharge Pipe Size
1 1/2 in
Overall Height
10.2 in
Manufacturer Warranty Length
1 yr
Solid Diameter (Maximum)
0.31 in
Overall Width
9.7 in

Details

HP - Pumps
10 hp
Voltage - Pumps
240/460V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Max. Head
170 ft
Max. Pressure - Pumps
175 psi
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
HP
10
Voltage
208-230/460VAC
Housing Material
Cast iron
Amps
23.6/11.8
Hz
60
Max. GPM @ Head
210 @ 80 ft
Best Efficiency Range GPM @ Head
85 to 190 gpm @ 165 to 110 ft
Max. Liquid Temp.
212 Degrees F
Motor Enclosure
Totally Enclosed Fan Cooled
Best Efficiency GPM @ Head
140 @ 145 ft
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Max. Case Pressure
175 psi
Wetted Materials
303 Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
Frame
215JM
Motor RPM
3,500 RPM
Outlet
1-1/2" NPT
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
Phase
Three
Item
Centrifugal Pump
Min. GPM @ Head
50 @ 170 ft
Inlet
2" NPT
Motor Type
JM
Max. Pressure
175 psi
Impeller Material
Bronze
Mounting Orientation
Horizontal
Pumping Application
Booster Service, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation
Best Efficiency Head
145 ft
Flow Rate @ 140 ft of Head (Maximum)
140 gpm
Discharge Rotation
90 Degrees Increments
Maximum RPM
3,500 RPM
Pump Housing Material
Cast Iron
Series
3656
Duty Cycle
Continuous
Intake Type
NPT
Seal Type
Mechanical Type 21
Impeller Design
Closed
Motor Frame Designation
215JM
Shaft Material
Stainless Steel
Nameplate Voltage
208-230/460V AC
For Use With Potable Systems
Yes
Minimum Flow Rate
70 gpm
Best Efficiency Flow
140 gpm
Flow Rate @ 120 ft of Head (Maximum)
165 gpm
Maximum Flow Rate
210 gpm
Discharge Type
NPT
Compatible with Media Type
Water
Maximum Media Temperature
212 Degrees F
Wetted Material
316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
Horsepower
10 hp
Flow Rate @ 160 ft of Head (Maximum)
100 gpm
Maximum Feet of Head
170 ft
Frequency
60 Hz
Priming
Manual
Shut Off Pressure (Maximum)
175 psi
Features
Back Pull Out to Reduce Maintenance Down Time, Dynamic Balancing, Renewable Wear Rings
Standards
ANSI 61, NSF Certified

Description

This item is a straight centrifugal high head pump with a horizontal mounting orientation and a cast iron housing. It is powered by a 10 hp, three-phase electric motor operating on 208–230/460V AC and uses a closed bronze impeller with a mechanical seal. The pump is manually primed and configured with NPT inlet and discharge connections, supporting water transfer within specified flow, head, pressure, and temperature limits.

Key Features:

  • Pump Type: Straight centrifugal high head pump with horizontal mounting.
  • Motor Specifications: 10 hp, three-phase motor operating at 3,500 RPM on 208–230/460V AC, 60 Hz.
  • Flow and Head Performance: Maximum flow rate up to 210 gpm with a maximum head of 170 ft.
  • Pressure Rating: Maximum operating and shutoff pressure specified at 175 psi.
  • Temperature Rating: Maximum liquid temperature specified up to 212°F.
  • Construction Materials: Cast iron housing with bronze impeller and stainless steel shaft.
  • Connections: 2 in NPT inlet and 1-1/2 in NPT discharge connections.
  • Solids Handling: Maximum solid diameter specified at 5/16 in.
  • Duty Cycle: Continuous-duty operation.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.