Centrifugal Pump, 15 HP, 215 ft. Max. Head

  • Mfr # 5BF1M9F0

  • Zoro # G4848046


product price:  $4,724.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

HP - Pumps
15 hp
Voltage - Pumps
240/460V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5BF1M9F0
Zoro #
G4848046
UPC #
697666912435
Country of Origin
United States

Dimensions

Inlet Size - Pumps
2 in NPT
Outlet Size - Pumps
1-1/2 in NPT
Max. Dia. Solids
5/16 in
Manufacturers Warranty Length
1 yr
Overall Height
10.2 in
Manufacturer Warranty Length
1 yr
Solid Diameter (Maximum)
0.31 in
Compatible Discharge Pipe Size
1 1/2 in
Overall Width
9.7 in
Overall Length
29.1 in
Compatible Intake Pipe Size
2 in

Details

HP - Pumps
15 hp
Voltage - Pumps
240/460V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Max. Head
215 ft
Max. Pressure - Pumps
175 psi
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Voltage
208-230/460VAC
Amps
34.2/17.1
Motor RPM
3,500 RPM
Hz
60
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
Item
Centrifugal Pump
Max. Liquid Temp.
212 Degrees F
Motor Type
JM
Wetted Materials
303 Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
Frame
215JM
Outlet
1-1/2" NPT
Max. GPM @ Head
145 @ 110 ft
Phase
Three
Max. Case Pressure
175 psi
Max. Pressure
175 psi
Best Efficiency GPM @ Head
150 @ 190 ft
Best Efficiency Range GPM @ Head
190 to 205 gpm @ 190 to 120 ft
Housing Material
Cast iron
Min. GPM @ Head
50 @ 215 ft
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
HP
15
Motor Enclosure
Totally Enclosed Fan Cooled
Inlet
2" NPT
Impeller Material
Bronze
Intake Type
NPT
Horsepower
15 hp
For Use With Potable Systems
Yes
Series
3656
Priming
Manual
Shut Off Pressure (Maximum)
175 psi
Maximum RPM
3,500 RPM
Pumping Application
Booster Service, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation
Wetted Material
316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
Mounting Orientation
Horizontal
Pump Housing Material
Cast Iron
Compatible with Media Type
Water
Shaft Material
Stainless Steel
Best Efficiency Flow
150 gpm
Standards
ANSI 61, NSF Certified
Frequency
60 Hz
Discharge Rotation
90 Degrees Increments
Maximum Feet of Head
210 ft
Best Efficiency Head
190 ft
Seal Type
Mechanical Type 21
Impeller Design
Closed
Maximum Media Temperature
212 Degrees F
Discharge Type
NPT
Nameplate Voltage
208-230/460V AC
Flow Rate @ 160 ft of Head (Maximum)
180 gpm
Maximum Flow Rate
145 gpm
Duty Cycle
Continuous
Motor Frame Designation
215JM
Flow Rate @ 180 ft of Head (Maximum)
160 gpm
Features
Back Pull Out to Reduce Maintenance Down Time, Dynamic Balancing, Renewable Wear Rings
Minimum Flow Rate
50 gpm
Flow Rate @ 200 ft of Head (Maximum)
125 gpm

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 15 hp, Nameplate Voltage 208-230/460V AC, Maximum Feet of Head 210 ft, Compatible Intake Pipe Size 2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 145 gpm, Flow Rate @ 160 ft of Head (Maximum) 180 gpm, Priming Manual, Seal Material 316 Stainless Steel, Buna Elastomer, Carbon, Ceramic, Best Efficiency Head 190 ft

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.