Centrifugal Pump, 7-1/2 HP, 140 ft. Head

  • Mfr # 5BF1K9D0

  • Zoro # G4848055


product price:  $4,266.17
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

HP - Pumps
7 1/2 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5BF1K9D0
Zoro #
G4848055
UPC #
697666912282
Country of Origin
United States

Dimensions

Inlet Size - Pumps
2 in NPT
Outlet Size - Pumps
1-1/2 in NPT
Max. Dia. Solids
5/16 in
Manufacturers Warranty Length
1 yr
Overall Length
29.1 in
Compatible Discharge Pipe Size
1 1/2 in
Solid Diameter (Maximum)
0.31 in
Overall Width
9.7 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
2 in
Overall Height
10.2 in

Details

HP - Pumps
7 1/2 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Max. Head
140 ft
Max. Pressure - Pumps
175 psi
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
Outlet
1-1/2" NPT
Max. Liquid Temp.
212 Degrees F
HP
7-1/2
Amps
19.4-18/9
Max. GPM @ Head
195 @50 ft
Housing Material
Cast iron
Best Efficiency Range GPM @ Head
60 to 175 gpm @ 140 to 80 ft
Item
Centrifugal Pump
Motor RPM
3,500 RPM
Motor Enclosure
Totally Enclosed Fan Cooled
Inlet
2" NPT
Hz
60
Min. GPM @ Head
50 @ 140 ft
Wetted Materials
303 Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
Phase
Three
Motor Type
JM
Best Efficiency GPM @ Head
125 @ 120 ft
Voltage
208-230/460VAC
Max. Pressure
175 psi
Frame
213Jm
Max. Case Pressure
175 psi
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Impeller Material
Bronze
Impeller Design
Closed
Maximum Feet of Head
140 ft
Horsepower
7 1/2 hp
Discharge Rotation
90 Degrees Increments
Best Efficiency Head
120 ft
Wetted Material
316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
Best Efficiency Flow
125 gpm
Duty Cycle
Continuous
Mounting Orientation
Horizontal
Shaft Material
Stainless Steel
Compatible with Media Type
Water
Frequency
60 Hz
Motor Frame Designation
213JM
Priming
Manual
Discharge Type
NPT
Nameplate Voltage
208-230/460V AC
Seal Type
Mechanical Type 21
Pump Housing Material
Cast Iron
Standards
ANSI 61, NSF Certified
Maximum RPM
3,500 RPM
Pumping Application
Booster Service, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation
Maximum Flow Rate
195 gpm
For Use With Potable Systems
Yes
Maximum Media Temperature
212 Degrees F
Minimum Flow Rate
40 gpm
Intake Type
NPT
Flow Rate @ 120 ft of Head (Maximum)
130 gpm
Flow Rate @ 140 ft of Head (Maximum)
0 gpm
Features
Back Pull Out to Reduce Maintenance Down Time, Dynamic Balancing, Renewable Wear Rings
Series
3656
Shut Off Pressure (Maximum)
175 psi

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 7 1/2 hp, Nameplate Voltage 208-230/460V AC, Maximum Feet of Head 140 ft, Compatible Intake Pipe Size 2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 195 gpm, Flow Rate @ 120 ft of Head (Maximum) 130 gpm, Flow Rate @ 140 ft of Head (Maximum) 0 gpm, Priming Manual

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.