Folding Step, 4 Steps, 375 lb Load Capacity, 48 in Overall Height, Aluminum, Silver

  • Mfr # 11904

  • Zoro # G4849052


product price:  $253.99
/ea
Free Shipping & Returns

Key Features

ANSI Type
IAA
Base Depth
8 1/2 in
Bottom Width
21 1/2 in
Color
Silver
Load Capacity
375 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11904
Zoro #
G4849052
UPC #
096764119447
Country of Origin
Malaysia

Dimensions

Base Depth
8 1/2 in
Bottom Width
21 1/2 in
Overall Height
48 in
Top Step Depth
8 1/2 in
Top Step Height
35 in
Closed Height
4.58 ft
Manufacturers Warranty Length
Limited Lifetime
Closed Depth
4.5 in
Step Width
14 in
Handrail Height
2.3 ft
Step Depth
9 in
Base Width
21 in
Reach Height - Maximum
9.4 ft
Standing Height - Maximum
2.9 ft

Details

Item
Folding Step
ANSI Type
IAA
Color
Silver
Load Capacity
375 lb
Material
Aluminum
Number of Steps
4
Step Tread
Ribbed
Finish
Anodized
Nestable
No
Ladder Actuation
None
Series
Jumbo Step
Net Weight
20 lb
Standards
ANSI, OSHA Compliant
Base Spread
8.5 in
Shape
Rectangle
Assembly
Assembled
Locking Mechanism
Handle Lever
Weight
20 lb
ANSI Duty Rating
Type IAA
Product Type
Step Stool
Nesting
Not Nestable
Feet Material
Plastic
Feet Type
Slip-Resistant
Includes Handrails
Handrails Included
Load Capacity - Maximum
375 lb
Stacking
Stackable
Folding
Foldable
Tread Type
Ribbed
Conductivity
Non-Conductive

Description

The LITTLE GIANT LADDERS 11904 Jumbo StepTM is a foldable aluminum step stool with 4 steps for tasks that do not require a full-size ladder. It has a compact, assembled design with a rotating handrail and an integrated tool tray on the top cap. This model has a 375 lb load capacity, a maximum standing height of 2.9 ft, and a maximum reach height of 9.4 ft.

Key features of the LITTLE GIANT LADDERS 11904 Jumbo StepTM:

  • Material: Aluminum construction with an anodized finish.
  • Duty Rating: Type IAA with a 375 lb load capacity.
  • Steps: 4-step design with 14 in wide, 9 in deep ribbed treads.
  • Top Step Height: 35 in from the ground.
  • Handrails: Includes a rotating handrail with a handrail height of 2.3 ft.
  • Tool Tray: Integrated tray on the top cap holds tools and small materials while working.
  • Foldable Design: Folds to 4.5 in closed depth for storage and transport.
  • Feet: Plastic, slip-resistant feet for contact with the floor.
  • Dimensions: 48 in overall height, 21 in base width, and 8.5 in base spread.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.