Men's 6-Inch Work Boot, 9 1/2, Composite Toe, 6 in H, Brown, RK6640

  • Mfr # RK6640

  • Zoro # G4854857


product price:  $174.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
RK6640
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RK6640
Zoro #
G4854857
UPC #
690774084285
Country of Origin
China

Dimensions

Size
9 1/2
Width
W
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Size (PRINT)
9 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RK6640
Upper Boot Material
All Leather
Series
RK6640
Waterproof
Yes
Non Metallic Upper
Yes
Insole System
Adiprene Insert
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
6 in Work Boot
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Non-Marking Sole
No
Predominant Footwear Color
Brown
Completely Non Metallic
Yes
Footwear Construction Type
Direct Attached
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Dry
0.88
Footwear Sole Pattern
Cleated
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Removable Insole
Yes
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Liner Material
Mesh, Nylon
Max. Heat Rating
300 Degrees F
Metatarsal Guard
No
Ninety Degree Heel
No
Outsole Material
Rubber
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
0.71
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.32
Shank Material
Rubber
Standards
ASTM F2413-05
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
EVA
Waterproof Type
Bootie
Chemical Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Footwear Closure Type
Lace Up
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.23
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Resists
Slips
Upper Material
Leather
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Slip Resistant
Yes
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Heat Resistant
No
Upper Color
Brown
Material
Leather
Slip-Resistance Value - Mark II - Dry
0.88
Style Family
6-Inch Work Boot
Insole Technology
Adiprene
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.23
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.32
Heel Definition
Defined Heel
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.71
Construction
Direct Attached
All-Leather Upper
Yes
Toe Cap Material
Composite
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
300 Degrees F
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh, Nylon
Midsole Material (PRINT)
EVA
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.