Shop PUMA SAFETY SHOES

Women's Safety Shoes, Pink, 11, 640145-914

  • Mfr # 640145-11-914

  • Zoro # G716381896


product price: 
$
114.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Color
Pink
Style Number
640145-914
Static Dissipative
Yes
Outsole Material
Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
640145-11-914
Zoro #
G716381896
UPC #
885818017620
Country of Origin
Cambodia

Dimensions

Size
11
Width
W

Details

Item
Athletic Shoe
Gender
Women's
Color
Pink
Style Number
640145-914
Static Dissipative
Yes
Outsole Material
Rubber
All-Leather Upper
Yes
Outsole Technology
Evercushion(R)
Toe Cap Material
Composite
ASTM Standards Met
Electrical Hazard (EH), Impact (I)
Upper Material
Leather
Midsole Material
Rubber
Midsole Technology
Cushioned
Style Family
Athletic Shoe
Maximum Heat Rating
572 Degrees F
Electrical Hazard Rated
Yes
Waterproof
No
Insulated
No
Metal Chip-Resisting Sole
No
Shank Material
Rubber
Manufacturer-Suggested Sole Slip Rating
Good
Toe Type
Safety-Toe
Toe Shape
Round
Wide Toe Cap
Yes
Non Metallic Upper
Yes
Oil-Resisting Sole
No
Liner Material
EVA
For Outdoor Traction
No
Construction
Cemented
Puncture-Resistant Sole
No
Closure
Lace Up
Heel Definition
Flat Heel
Ninety-Degree Heel
No
Includes Metatarsal Guard
No
Completely Non Metallic
Yes
Footwear Style
Athletic Shoe

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Pink, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive Yes, Color Family Pink, Size 11, Static Dissipative Yes, Style Number 640145-914, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.