RubberSheet, Silicone, 24inL, 24inW

  • Mfr # BULK-RS-S50WFDA-16

  • Zoro # G4858699


product price:  $42.25
/ea

Key Features

Rubber Width
24 in
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
White
Min. Temp. (F)
-80 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-S50WFDA-16
Zoro #
G4858699
UPC #
193005366742
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/16 in
Rubber Width
24 in
Rubber Length
2 ft
Overall Width
24 in
Overall Thickness
0.0625 in
Overall Length
24 in

Details

Item
Rubber Sheet
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
White
Min. Temp. (F)
-80 Degrees F
Durometer
50A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
700 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food
Max. Temp. (F)
450 Degrees F
Color
White
Material
Silicone
Adhesive Type
Plain Backing
Weather Resistance
Excellent
Abrasion Resistance
Poor
Oil Resistance
Fair
Density
1.25 g/cc
Chemical Resistance
Good
Thickness Tolerance
+/-0.011 in
Shape
Sheet
Compression Set
30 %
Minimum Temperature
-80 Degrees F
Tear Strength
15 N/mm
Texture
Smooth
Water Resistance
Good
Maximum Temperature
450 Degrees F
Tensile Strength
700 psi

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color White, Durometer 50 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 450 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -80 Degrees F, Overall Length 24 in, Thickness Tolerance +/-0.011 in, Overall Width 24 in, Tensile Strength 700 psi, Texture Smooth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.