Bi-Metal Fast Cut Hole Saw 5/8" (16mm)
Mfr # FCH0058-G
Zoro # G4858738
product price: $8.95
/eaKey Features
Primary Saw Application
Sheet Metal, Corrugated or Perforated Steel
Tooth Material
High Speed Steel
Application
Ideal for Thinner Gauge Material, Applications with Interrupted Cuts
Max. Cutting Depth
1-5/8"
Arbor Design
Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FCH0058-G
Zoro #
G4858738
UPC #
049659004830
Country of Origin
China
Dimensions
Max. Cutting Depth
1-5/8"
Thread Size
1/2-20
Saw Dia.
5/8"
Details
Primary Saw Application
Sheet Metal, Corrugated or Perforated Steel
Tooth Material
High Speed Steel
Application
Ideal for Thinner Gauge Material, Applications with Interrupted Cuts
Arbor Design
Not Included
Teeth per Inch
5.5
Item
Bi-Metal Fast Cut Hole Saw, 5/8",16mm
Impact Rated
No
Hole Saw Product Grouping
Hole Saws
Description
Bi-Metal Fast Cut Hole Saw, 5/8 In.,16mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.