Men's 6-Inch Work Boot, 13 M, Steel Toe, 6 in H, Brown, CMW6220

  • Mfr # CMW6220 13M

  • Zoro # G4860292


product price:  $178.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMW6220
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMW6220 13M
Zoro #
G4860292
UPC #
847816021627
Country of Origin
Bangladesh

Dimensions

Size
13
Width
M
Height
6 in
Footwear Width
M
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
13

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMW6220
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Better
Footwear Style
6 in Work Boot
Ninety Degree Heel
Yes
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.39
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Upper Material Description
Leather
Max. Heat Rating
392 Degrees F
Static Dissipative
No
Waterproof Type
Full Bootie
Non-Marking Sole
No
Liner Material
Synthetic Fabric
Insole System
Removable
Midsole Material
Polyurethane
Footwear Construction Type
Direct Attached Welted
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.34
Insulated
No
CSA Footwear Standard
Not Specified
Non Metallic Upper
No
Upper Boot Material
All Leather
Removable Insole
Yes
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.35
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Footwear Shank Type
Steel
Conductive
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
0.38
Metal Chip Resisting Sole
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
0.50
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Toe Shape
Round
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Last Number or Name
AC696ST
Completely Non Metallic
No
Standards
ASTM F2413-18
Predominant Footwear Color
Brown
Shank Material
Steel
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Series
CMW6220
Upper Color
Brown
Non-Marking Upper
No
Slip Resistant
No
Heat Resistant
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Insole Technology
Removable
Toe Cap Material
Steel
Maximum Heat Rating
392 Degrees F
Style Family
6-Inch Work Boot
Construction
Direct Attached, Welted
Heel Definition
Defined Heel
All-Leather Upper
Yes
Closure
Lace Up
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
392 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Synthetic
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.