5W, T3 1/4 Miniature Incandescent Bulb (Formerly LumaPro), PK2

  • Mfr # 168LL-2PK

  • Zoro # G4861105


product price:  $3.49
/pk 2, $1.75/ea

Key Features

Voltage
14V AC
Watts
4.9 W
Bulb Base Type
Glass Wedge (W2.1x9.5d)
Bulb Shape
T3-1/4
Lighting Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
168LL-2PK
Zoro #
G4861105
UPC #
-
Country of Origin
China

Dimensions

Max. Overall Bulb Length
1-1/16"
Max Overall Bulb Length
1-1/16"
Light Bulb Dia.
1"
Bulb Dia.
3/8 in
Overall Length
1 1/16 in

Details

Item
Incandescent Bulb
Voltage
14V AC
Watts
4.9 W
Bulb Base Type
Glass Wedge (W2.1x9.5d)
Bulb Shape
T3-1/4
Lighting Technology
Incandescent
Bulb Housing
Glass
Color Temperature
2306K
Dimmable
No
Lumens
38 lm
Rated Life
3,000 hr
Light Technology
Incandescent
High Output
No
Bulb Type
Miniature
Indoor/Outdoor Usage
Indoor Only
Average Bulb Life
3000 hr.
Trade Number
168LL
Bulb Primary Application
Automotive
For Enclosed Fixtures
No
Standards
RoHS Compliant
Bulb Finish
Clear
Rough Service
No
Light Distribution
General
Bulb Power Source
Direct Wired
Bulb Technology
Incandescent
Light Color
White
Bulb Start Type
Electronic
Overall Bulb Shape
T
Wattage Equivalency
4.9W INC
Amps
0.35 A
Overall Bulb Base Type
Glass Wedge
Three-Way
No
Color Rendering Index
100
Shatter-Resistant
No

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Glass Wedge (W2.1x9.5d), Bulb Housing Glass, Bulb Shape T3-1/4, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2306K, Lumens 38 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 168LL, Voltage 14V AC, Watts 4.9 W, Bulb Beam Angle Not Applicable, Rated Life 3,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 1 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.