1.5W, T3 1/4 Miniature Incandescent Bulb (Formerly LumaPro)

  • Mfr # 1813-1PK

  • Zoro # G4861227


product price:  $1.45
/ea

Key Features

Voltage
14.4V AC
Watts
1.44 W
Bulb Base Type
Miniature Bayonet (BA9s)
Bulb Shape
T3-1/4
Lighting Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1813-1PK
Zoro #
G4861227
UPC #
-
Country of Origin
China

Dimensions

Max. Overall Bulb Length
1-3/16"
Max Overall Bulb Length
1-3/16"
Bulb Manufacturers Warranty Length
41 day
Bulb Dia.
3/8 in
Overall Length
1 3/16 in

Details

Item
Incandescent Bulb
Voltage
14.4V AC
Watts
1.44 W
Bulb Base Type
Miniature Bayonet (BA9s)
Bulb Shape
T3-1/4
Lighting Technology
Incandescent
Bulb Housing
Glass
Color Temperature
2928K
Dimmable
No
Lumens
10 lm
Rated Life
1,000 hr
Light Technology
Incandescent
Standards
Meets 2012 Lighting Legislation Energy Standards
Average Bulb Life
1000 hr.
Bulb Primary Application
Radio
Indoor/Outdoor Usage
Indoor Only
Trade Number
1813
High Output
No
For Enclosed Fixtures
No
Bulb Type
Miniature
Overall Bulb Shape
T
For Use With
Radio
Lens Material
Glass
Overall Bulb Base Type
Miniature Bayonet
Amps
0.1 A
Wattage Equivalency
1.44W INC
Shatter-Resistant
No
Rough Service
No
Bulb Power Source
Direct Wired
Light Color
White
CA Title 20 Compliant
No
Bulb Finish
Clear
Three-Way
No
Color Rendering Index
100

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Housing Glass, Bulb Shape T3-1/4, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2928K, Lumens 10 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1813, Voltage 14.4V AC, Watts 1.44 W, Bulb Beam Angle Not Applicable, Rated Life 1,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 1 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.